Refrigeration PLC Control Panel

Refrigeration PLC Control Panel

Refrigeration PLC Control Panel. (3) Allen-Bradley Control Logix AC Power Supply - Cat No: 1756-PA75, Part No: 96426273. (18) Allen-Bradley Input Module - Cat No: 1756-IA16/A, Part No: 96259078. (20) Allen-Bradley Output Module - Cat No: 1756-OA16/A, Part No: 96252079. (5) Allen-Bradley - Cat No: 1756-ENET. (2) Allen Bradley 1606-XLS Power Supply. (1) Allen-Bradley 100-C72*00 C72 Motor Starter. (1) Phoenix Contact FL Switch SFN 8TX. (1) Hirschmann Spider 5TX Rail Switch. (34) Allen-Bradley 1489-A Mini Circuit Breakers. (3) Allen-Bradley 700-HT22BU120 Tube Base Timing Relay. (132) Sentry 225 AC Current Switches.

Product Details

  • Stock No: CBRE55

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 96
  • Height (Inches): 118
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Known Issues or Problems: Missing the data plate.
Refrigeration PLC Control Panel

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed