- Product Details
Reliance 4160V Electric Motor - 1000 HP
Reliance Electric Motor - 1000 HP. Motor specifications: 3575 rpm, 2300/4000 V, 215/124 amps, 60 Hz, 3 phase. Continuous duty. Frame: 19EA5810S. Insulation class: F. Shaft diameter: 2.875 inches. Overall dimensions: 5 ft. 7 in. L x 5 ft. 2 in. W x 3 ft. 2 in. H.
Product Details
- Stock No: DTTC844B.
- Manufacturer: Reliance
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 1000
- Motor RPM: 3575
- Motor Voltage: 2300/4000
- Motor Amps: 215/124
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 19EA5810S
Dimensions:
- Length (Inches): 67
- Width (Inches): 62
- Height (Inches): 38
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!