Reliance Electric 2GC21003 V*S Drive GP-2000
Reliance Electric 2GC21003 A-C Drive. Serial No: 2GC21003-QS-013. Model: 2GC21003. Power Supply: 4.2 KVA. 3 HP @ 0.8PF. I/M: D2-3166. AC Input: Volts: 200/230, Max Amps: 12.5, 50/60 Hz. 3 Phase. Short Circuit System RMS Rating: 25000 Amps. Enclosure: Type 1.
Product Details
- Stock No: GENF135
- Manufacturer: Reliance Electric
- Model: 2GC21003
- Serial Number: 2GC21003-QS-013
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 15
- Width (Inches): 10
- Height (Inches): 15
- Weight (LBS): 35
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!