Reliance Electric Motor - 7.5 HP

Reliance Electric Motor - 7.5 HP

Reliance Electric 7.5hp Motor, Identification Number P21G4902Bc Frame 213T 1760RPM 230-460V, 19in x 15in.

Product Details

  • Stock No: TGP02a
  • Manufacturer: Reliance

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1760
  • Motor Voltage: 230-460
  • Motor Frame Size: 213T

Dimensions:

  • Length (Inches): 19
  • Width (Inches): 15

Additional Product Details

Reliance Electric Motor - 7.5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed