- Product Details
Reliance Motor - 2 HP
Reliance Motor, 2 hp, 3,450 rpm, 230/460 volt, 5.0/2.5 amps, 60 Hz, 3 phase. Frame FC145TC, ID P14X1373G.
Product Details
- Stock No: RLOL379.4-01
- Manufacturer: Reliance
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: (4) Reliance Motors
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 2
- Motor RPM: 3450
- Motor Voltage: 230/460
- Motor Amps: 5.0/2.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: FC145TC
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













