Reuland Electric Company Likwifier Duty Electric Motor - 30 HP

Reuland Electric Company Likwifier Duty Electric Motor - 30 HP

Reuland Electric Company Likwifier Duty Electric Motor. Model: COOO. Rated capacity: 30 HP, 1800 rpm, 440 V, 1418XL, 60 Hz, 3 phase. Shaft length: 5-1/2 in. Shaft diameter: 2 in. Overall dimensions: 23 in. L x 18-1/2 in. W x 22 in. H.(H10)(ACN89). Breddo Type motor.

Product Details

  • Stock No: BBWW201.5
  • Manufacturer: Reuland Electric Company
  • Model: COOO
  • Serial Number: 97-6832A-1

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Likwifier
  • Motor Horsepower(HP): 30
  • Motor RPM: 1800
  • Motor Voltage: 440
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 1418XL

Dimensions:

  • Length (Inches): 23
  • Width (Inches): 18.5
  • Height (Inches): 22
  • ACN: 89

Additional Product Details

  • Product Purchased From: American Ice Cream Company
Reuland Electric Company Likwifier Duty Electric Motor - 30 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed