- Product Details
Revere Control Panel ( 240 VAC, 3 PH, 60 HZ)
Revere Control Systems Control Panel. Serial No: G1066. Reference Drawing: G1066. Enclosure Type: 4X. Short Circuit: 10 K. Mfg Date: 2/15/2007. Power Supply: Line Voltage: 240VAC, Phase: 3, Control Voltage: 120 VAC, Largest Motor: 39 HP, Total FLA: 88.
Product Details
- Stock No: MGS25
- Manufacturer: Revere Control Systems
- Serial Number: G1066
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Weight (LBS): 250
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: No
- Previously Used With: Bowl Chopper
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!