R.F. Hunter Co., Inc. Power Unit for a Filtrator

R.F. Hunter Co., Inc. Power Unit for a Filtrator

2000 R.F. Hunter Co., Inc. Power Unit for a Filtrator. Model: ECCO ONE. Baldor electric motor: ½ hp, 1425/1725 rpm, 115/230 V, 9/4.5//7.6/3.8 amps, 50/60 Hz, 1 Phase. This is a power section to a filtrator unit designed to handle high temperature, edible oils. Various size oil containers can be used with this power unit. Inlet / outlets: (2) ¾ in. MNPT. Overall dimensions: 1 ft. 4in. L x 10-¾ in. W x 10 in. H.(ACN9).

Product Details
  • Stock No: MDFC005.a
  • Manufacturer: R.F. Hunter Co., Inc.
  • Model: ECCO ONE
  • Serial Number: 17102
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1425/1725
  • Motor Voltage: 115/230
  • Motor Amps: 9/4.5//7.6/3.8
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 10.75
  • Height (Inches): 10
  • ACN: 9
Additional Product Details
R.F. Hunter Co., Inc. Power Unit for a Filtrator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed