- Product Details
Rietz RD-12 Disintegrator with Hopper
Rietz Disintegrator with Hopper. Model: RD-12. Auger dimensions: 8 in. dia. x 2 ft. 5 in. L. Pitch: 9-1/2 in. Motor, 30 hp, 1770 rpm, 440 V, 40 amps, 60 Hz, 3 phase. Master gear motor, 1/2 hp, 1725 rpm, 220/440 V, 1.6/.8 amps, 60 Hz, 3 phase. Holding tank approximate capacity: 20 gallons. Inside straight wall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. L x 10 in. H. Inlets: (1) 14 in. L x 10 in. W (hopper infeed), 2 ft. 5 in. L x 10 in. W (auger screw feed). Outlets: (1) 11 in. dia. port. Overall dimensions: 2 ft. 5 in. L x 4 ft. 4 in. W x 9 ft. 5 in. H.
Product Details
- Stock No: TAFM531.4
- Manufacturer: Rietz
- Model: RD-12
- Serial Number: 12137
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 30 hp Motor, and (1) 0.5 Master Gear Motor
Dimensions:
- Length (Inches): 29
- Width (Inches): 52
- Height (Inches): 113
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!