Ritter Chopper Mixer Tank- 300 Gallon

Ritter Chopper Mixer Tank- 300 Gallon

Ritter Chopper Mixer Tank- 300 Gallon. Type: 600. S/N: 068901684. Stainless steel. Biro motor: 1.77 hp (1.32 kw), final rpm: 24, 277/480 V, 5.0/2.5 amps, 60 Hz. (6) Cutting blades: 18-1/2 in. L (each), mixing blade: 16 in. L x 1-1/4 in. W x 29 in. H. Positive displacement pump, Biro motor (pump), 1.20 hp (0.9 kw), 277/480 V, 3.4/2.0 amps, 60 Hz. Container inlet: 31-1/2 in. L x 7-3/4 W x 15 in. H. Control panel. Overall dimensions: 50 in. L x 38 in. W x 80 in. H.

Product Details

  • Product ID: 5729
  • Stock No: SPPP682.21
  • Manufacturer: Ritter
  • Serial Number: 68901684

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ritter Chopper Mixer Tank- 300 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed