Roben Single Shell Tank Stainless Steel - 16 Gallon
Roben Single Shell Tank Stainless Steel - 16 Gallon
Roben Single Shell open top tank, stainless steel, 16 gallon, S/N 65331-1, Inside dimensions 14 in. diameter x 24 in. H. Overall dimensions 17 in. L x 17 in. W x 42 in. H with (4) legs 17 in. H.
Product Details
- Product ID: 254
- Stock No: SPPP289C.1a
- Manufacturer: Teledyne Laars Heating Systems
- Model:
- Serial Number: A94CD0072
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Teledyne Laars Mighty Therm Hot Water Boiler- 12 HP. Model: VW0400CP1CBAEX. S/N: A94CD0072. Low pressure boiler. Capacity: 31 gpm. Input: 400,000 Btuh (320,000 Btuh indoor). Output: 324,000 Btuh. Maximum relief valve capacity: 324 lbs/hr. Maximum orifice size: 54 dms. Heating surface area: 32.9 sq. ft. Natural gas or propane combustion. Ideal for hydronic heating in commercial and industrial environments. Stainless steel burners with 3/4 in. dia. glass-lined cast iron steam headers. Inlets: (1) 1-1/2 in. dia. NPT (male). Outlets: (1) 3/4 in. dia. NPT (male, pressure relief), (1) 1-1/2 in. dia. NPT (male), (1) 8 in. dia. duct (combustion air). Overall dimensions: 48 in. L x 26-1/2 in. W x 68 in. H.
- manufacturer: Teledyne Laars Heating Systems
- name: Teledyne Laars Mighty Therm Hot Water Boiler- 12 HP
- product_id: 254
- serial_number: A94CD0072
- stock_no: SPPP289C.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.