Rockwell Automation/Allen Bradley Variable Frequency Drive

Rockwell Automation/Allen Bradley Variable Frequency Drive

2004 Rockwell Automation/Allen Bradley Variable Frequency Drive. Model: Powerflex 700. S/N: 1JAY2DA0. S.O. No. DNBS26. Normal Duty Power: 5 hp. Heavy Duty Power: 3 hp. Input: 6.9 Amps, 60 Hz. Output: 460 V, 8 Amps. Overall dimensions: 2 ft. 6 in. L x 11 in. W x 2 ft. 6 in. H.

Product Details

  • Stock No: DLEC135.3a
  • Manufacturer: Rockwell Automation/Allen Bradley
  • Model: Powerflex 700
  • Serial Number: 1JAY2DA0

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Rockwell Automation/Allen Bradley Variable Frequency Drive
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed