- Product Details
Roots Rotary Lobe Blower - 5 HP
Roots Rotary Lobe Blower. Model: 53-U-RAI. S/N: 0706949868. Displacement for new blower is 186 cfm with required horsepower and pressure. Roots Universal RAI blower series is heavy-duty rotary-lobe blowers in compact, sturdy designs engineered for continues and maximum reliability. Universal silencer model: CCS-2-1/2. S/N: C1864-93. Leeson motor, 5 hp, 1725 rpm, 230/460 V, 13.2/6.6 amps, 60 Hz, 3 phase. Driver pulley diameter: 4 in. Driven pulley diameter: 6-5/8 in. Ratio: 1.65:1. Final rpm: 1042. Overall dimensions: 4 ft. 2 in. L x 2 ft. 6 in. W x 3 ft. 9 in. H. (ACN30a)
Product Details
- Stock No: MDBC275A
- Manufacturer: Roots
- Model: 53-U-RAI
- Serial Number: 706949868
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 5
- Motor RPM: 1725
- Motor Voltage: 230/460
- Motor Amps: 13.2/6.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 50
- Width (Inches): 30
- Height (Inches): 45
- ACN: 30a
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!