Rotary Gear Centrifugal Pump (1.5 HP, 50 GPM Max)
Rotary Gear Pump - Has missing Tag Plate. Suction Port (in): 2, Discharge Port (in): 2. Toshiba High Efficiency Motor: HP:1 1/2, Type: IN, Volts: 230/460, Hz; 60, Form: PBK1, Rpm: 1725, Fr: 145T. Toshiba High Efficiency Motor: Model No: BY154F1FAK, ENCL: TEFC, Hp: 1 1/2, Type: IN, Volts: 230/460, Hz; 60, Form: PBK1, Rpm: 1725, Fr: 145T, Duty: CONT, Serial No: 99007343, Max Amb: 40c, Nom Eff: 80c, Usable On 208v Networks at 4.8 Amp. Poles: 4, Ins Class: F, Nema Des: B, Code: K, Sp: 1.15.
Product Details
- Stock No: NSF21.91
- Manufacturer: Not Specified
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 50
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: NPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: NPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 1.5
- Motor RPM: 1725
- Motor Voltage: 230/460
- Motor Amps: 4.8/2.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 145T
Dimensions:
- Length (Inches): 25
- Width (Inches): 13
- Height (Inches): 9
- Weight (LBS): 285
- # of Pieces for Shipping: 1
Additional Product Details
- Known Issues or Problems: Missing Pump Plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!