Roto RG22008 Vacuum Pump (200 HP, 400 GPM Max)

Roto RG22008 Vacuum Pump (200 HP, 400 GPM Max)

Roto-Jet High Pressure Pilot Tube Pump - Model: RG2200B, Size: S-484, Serial No: 070R75522-01, Seal Kit: 0664975-15, Bearing Kit: 0665807-02, Maximum Pump Speed: 5443 RPM. Maximum Temperature: 180F, Maximum Suction Pressure: 200 PSI. Maximum Head: 2600 Ft. Maximum Speed: 4380 RPM, Maximum Flow: 400 GPM. Pump is Ductile Iron driven by 200 HP Motor belt driven. Unit has been repainted. Worldwide Industrial Electric Motor - Model: WWE200 8-44, Serial No: 10071 G.F.J. HP: 200, Encl: -C, IP: 54, FR: 445/7T, Voltage: 230/460, Amps: 446/223, HZ: 60, RPM: 1786, Type: BJHE, S.F: 1.15, Rating: 40c Amb Cont, Usable on 208v Network at 493 Amps. Skid mounted. OD = 63 x 63 x 42
Product Details
  • Stock No: SIMM16
  • Manufacturer: Roto
  • Model: RG22008
  • Serial Number: 070R75522-01
Pump Details
  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 400
  • Max Speed RPM: 5443
  • Maximum Temperature (F): 180
  • Rotor Size (Inches): 12
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: World Wide
  • Motor Horsepower(HP): 200
  • Motor RPM: 1785
  • Motor Voltage: 230/460
  • Motor Amps: 446/223
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445/7T
Dimensions:
  • Length (Inches): 63
  • Width (Inches): 63
  • Height (Inches): 42
  • Weight (LBS): 4066
  • # of Pieces for Shipping: 1
Additional Product Details
Roto RG22008 Vacuum Pump (200 HP, 400 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed