Round Stainless Balance Tanks
(2) Round Stainless Balance Tanks. Previously used with juice. (2) WEG Motors - HP: 3/4, Volts: 208-230/460, Amps: 2.37-2.24/1.12, Hz: 60, RPM: 1730.
Product Details
- Stock No: LIQ10
Tank Details
- Stainless Tank Type: Proccesing Tanks
- Tank Orientation: Vertical
- Tank Estimated Capacity (Gallons): 70
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (2) 3/4 HP WEG Motors Processing Tanks.
- Motor Manufacturer: WEG
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 96
- Width (Inches): 36
- Height (Inches): 60
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!