RT Welding Co. Single Shell Tank -155 Gallon

RT Welding Co. Single Shell Tank -155 Gallon

RT Welding Co. Single Shell Tank -155 Gallon. Stainless steel. S/N 21.5. National Board B2767. Max allowable working pressure 40 psig, test pressure 60 psig. Overall dimensions 93 in. L x 34 in. W x 44 in. H.

Product Details

  • Stock No: 15.206
  • Manufacturer: RT Welding Co
  • Serial Number: 21.5

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 93
  • Width (Inches): 34
  • Height (Inches): 44

Additional Product Details

RT Welding Co. Single Shell Tank -155 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed