RVS Ammonia Oil Pot - 18 Gallon

RVS Ammonia Oil Pot - 18 Gallon

1994 Refrigeration Valves & Systems Vertical Receiver- 18 Gallon. S/N: 94406. Nat'l Bd: 6753. Inside straight-wall dimensions: 12-3/4 in. dia. x 2 ft. 8 in. H. MAWP: 250 psi @ 300ºF. MDMT: -45ºF @ 100 psi. Inlets: (1) 1/2 in. dia. port, (1) 3/4 in. dia. port. Outlets: (1) 1-1/2 in. dia. port (relief), (1) 1 in. dia. drain port, (1) 1/2 in. dia. port, (1) 1-1/2 in. dia. port. Overall dimensions: 4 ft. L x 3 ft. 4 in. W x 5 ft. 1-1/2 in. H.(HB2).

Product Details

  • Stock No: RPCN075F
  • Manufacturer: RVS
  • Serial Number: 94406

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 12.75
  • Tank Length (Inches): 32
  • Tank Estimated Capacity (Gallons): 18
  • Tank National Board Number: 6753
  • Tank MAWP (PSI at temp): 250 psi @ 300°F
  • Tank Inlets & Outlets Description: (1) 1/2 in. dia. port, (1) 3/4 in. dia. port. Outlets: (1) 1-1/2 in. dia. port (relief), (1) 1 in. dia. drain port, (1) 1/2 in. dia. port, (1) 1-1/2 in. dia. port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 40
  • Height (Inches): 61.5
  • Weight (LBS): 175

Additional Product Details

  • Year of Manufacture: 1994
RVS Ammonia Oil Pot - 18 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed