- Product Details
RVS Stainless Steel Vertical Ammonia Receiver (96 in X 96 in. 5015 Gallons)
Certified by Refrigeration Valves and Systems Stainless Steel High Pressure Ammonia Receiver. National Board: 23744. Serial No: 46586. MAWP: 250 PSI @ 250 F. MDMT: -20 F @ 250 PSI. Material Grade: 304 SS. Vessel Dimensions: 96"OD X 8'0". Estimated Capacity: 5,015 Gallons.
Product Details
- Stock No: CCA06
- Manufacturer: RVS
- Serial Number: 46586
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 96
- Tank Length (Inches): 96
- Tank Estimated Capacity (Gallons): 5,015
- Tank National Board Number: 23744
- Tank MAWP (PSI at temp): 250 PSI @ 200 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
- Tank Inlets & Outlets Description: Inlet/Outlet - 6 inch
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 96
- Width (Inches): 100
- Height (Inches): 192
- Weight (LBS): 8,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2012
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











