- Product Details
RVS Vertical Ammonia Dump Tank (16in X 32in. 38 Gallons)
Certified by Refrigeration Valves and Systems Corporation Dump Tank. National Board: 25326. Serial No: 48568. MAWP: 250 PSI @ 300 F. MDMT: -50 F @ 250 PSI. Year: 2013. Estimate Vessel Dimensions: 16" X 32". Estimated Gallon Capacity: 32 Gallons.
Product Details
- Stock No: GWIC12
- Manufacturer: RVS
- Serial Number: 48568
Tank Details
- Refrigeration Tank Type: Surge Drum
- Tank Orientation: Vertical
- Tank Diameter (Inches): 16
- Tank Length (Inches): 32
- Tank Estimated Capacity (Gallons): 38
- Tank National Board Number: 25326
- Tank MAWP (PSI at temp): 250 PSI @ 300 F
- Tank MAWT (temp at PSI): -50 F @ 250 PSI
- Tank Inlets & Outlets Description: Inlet - 1-1/2 in. Outlet - 1-1/4.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 16
- Width (Inches): 28
- Height (Inches): 48
- Weight (LBS): 350
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2013
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!