- Product Details
RVS Vertical Ammonia Receiver (20 in X 84 in, 140 Gallons)
Certified by RVS Vertical Receiver. Serial No: 94951. National Board: 7186. MAWP: 250 PSI @ 300 F. MDMT: -20 F @ 250 PSI. Year Built: 1994. Estimated Vessel Dimensions: 20 in X 84 in. Estimated Gallons: 140 Gallons.
Product Details
- Stock No: GWIC11
- Manufacturer: RVS
- Serial Number: 94951
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
Dimensions:
- Length (Inches): 30
- Width (Inches): 30
- Height (Inches): 98
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1994
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!