- Product Details
RVS Vertical Ammonia Receiver (36in X 120in. 635 Gallons)
Certified by Refrigeration Valves and Systems Corporation Vertical Ammonia Receiver. National Board: 11918. Serial No: 981071. Year Built: 1999. MAWP: 300 PSI @ 450 F. MDMT: -50 F @ 150 PSI.
Product Details
- Stock No: NOR07
- Manufacturer: RVS
- Serial Number: 981071
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 36
- Tank Length (Inches): 120
- Tank Estimated Capacity (Gallons): 635
- Tank National Board Number: 11918
- Tank MAWP (PSI at temp): 300 PSI @ 450 F
- Tank MAWT (temp at PSI): -50 F @ 150 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 60
- Height (Inches): 156
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1999
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!