- Product Details
R&Y Company Intercooler- 6000 Gallon
1990 R&Y Company Intercooler- 6000 Gallon. S/N: 10568. Nat'l Bd: 3090. MAWP @ 650 °F: 150 psi. MDMT @ 150 psi: -20°F. Features subcooling coil connections. Armflex insulated. Inlets: (1) 1 in. dia. NPT (female), (1) 1-1/2 in. dia. media pipes, (2) 2 in. dia. media pipes, (1) 12 in. dia. port. Outlets: (2) 1-1/2 in. dia. valves (medial), (1) 10 in. dia. port. Overall dimensions: 9 ft. dia. x 13 ft. H.(HB1).
Product Details
- Stock No: 125.SC001
- Manufacturer: R&Y Company
- Serial Number: 10568
Tank Details
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Vertical
- Tank Diameter (Inches): 108
- Tank Length (Inches): 156
- Tank Estimated Capacity (Gallons): 6000
- Tank National Board Number: 3090
- Tank MAWP (PSI at temp): 150 psi @ 650 °F
- Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. NPT (female), (1) 1-1/2 in. dia. media pipes, (2) 2 in. dia. media pipes, (1) 12 in. dia. port. Outlets: (2) 1- 1/2 in. dia. valves (medial), (1) 10 in. dia. port
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Height (Inches): 156
Additional Product Details
- Year of Manufacture: 1990
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!