R&Y Horizontal Oil Separator (12in X 32in. 15 Gallons)
R&Y Horizontal Oil Separator (12in x 32in. 15 Gallons) Serial Number: 10704-2. Tank National Board Number. Tank Estimated Capacity (Gallons): 15. Tank MAWP (PSI @ Temp): 250 PSI @ 650F. Tank MAWT (PSI @ Temp): -20F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1990. Shipping Dimensions (Inches): 48 x 27 x 23. 185 LB
Product Details
- Stock No: SPSC211
- Manufacturer: R&Y
- Serial Number: 10704-2
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 12
- Tank Length (Inches): 32
- Tank Estimated Capacity (Gallons): 15
- Tank MAWP (PSI at temp): 250 PSI @ 650F
- Tank MAWT (temp at PSI): -20F @ 250 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 27
- Height (Inches): 23
- Weight (LBS): 185
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1990
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!