S-Shaped Stainless Steel Frame Transfer/Accumulation Conveyor

S-Shaped Stainless Steel Frame Transfer/Accumulation Conveyor

S-Shaped Stainless Steel Frame Transfer/Accumulation Conveyor. S/N: 600-016. Height at conveyor inlet/outlet: 32 in. H. Conveyor uses a 24 ft. L x 31 in. W. Intralox plastic link belt. AC Tech Intelligent drive control with touchpad controls and digital display. Baldor Industrial Motor: 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Sumitomo SM-Cyclo Motor Drive: 25 ratio, 1750 rpm (input), 69 rpm (output), 2380 in-lb. torque. Overall dimensions: 23 ft. 6 in. L x 72 in. W x 61 in. H.

Product Details

  • Stock No: DSBI123.2a
  • Manufacturer: Not Specified
  • Serial Number: 600-016

Conveyor Details

  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 31
  • Conveyor Length (inches): 288

Previous Refrigerant

Motor Details

  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.5-6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 282
  • Width (Inches): 72
  • Height (Inches): 61

Additional Product Details

S-Shaped Stainless Steel Frame Transfer/Accumulation Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed