Sabroe SMC-106E 6-Cylinder Reciprocating Compressor Package (75 HP, 208-230/460 V)

Sabroe SMC-106E 6-Cylinder Reciprocating Compressor Package (75 HP, 208-230/460 V)

Sabroe/York Reciprocating Compressor Package. Model: SMC 106E, Serial No: 129477. Refrigerant: R717. Manufacture Year: 2004. Max Speed: 1500 RPM, Max Swept Volume: 277 CFM. Max Crankcase Pressure: 261 PSIG. Max Design Pressure: 406 PSIG. Number of Cylinders: 6. Marathon Electric Motor: HP: 75, Volts: 208-230/460, RPM: 1790, HZ: 60, PH: 3.
Product Details
  • Stock No: LKS03
  • Manufacturer: Sabroe
  • Model: SMC-106E
  • Serial Number: 129477
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Sabroe
  • # Of Reciprocating Cylinders: 6
  • # Compressors in Package: 1
  • Compressor Model: SMC106E
  • Compressor SN: 129477
  • Compressor Max Speed (RPM): 1,500
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2004
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 277
  • Oil Separator Included? Yes
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Benshaw
  • Motor Starter Type: Hard Type Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 75
  • Motor RPM: 1,790
  • Motor Voltage: 208-230/460
  • Motor Amps: 189-174/87.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T
Dimensions:
  • Length (Inches): 64
  • Width (Inches): 36
  • Height (Inches): 41
  • Weight (LBS): 2,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2004
  • Spec Sheet Available: Yes
  • Known Issues or Problems: The oil separator is missing the data plate.
Sabroe SMC-106E 6-Cylinder Reciprocating Compressor Package (75 HP, 208-230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed