- Product Details
Safeline Metal Detector
2002 Safeline Metal Detector. Model: PPH/12X05/SS/100-300/HD/V3. S/N: 52024. Sensitivity high 1 mm Fe low 1.2 mm Fe, high 1.1 mm non Fe, low 1.32 mm non Fe, high 1.5 mm stainless, low 1.8 mm stainless. Ref. No: 18218. M/C No: 333. Ref. Phase: +0.00°. Pwr/Dr No: 313. Ref. Phase: +0.00°. Pwr/Dr No: 063. OOBV: 80 mV. Maximum aperture/clearance above belt: 12 in. W x 3-1/2 in. H. Belt width: 9 in. Unit features an Intralox belt and pneumatic, solenoid-activated reject mechanism. Leeson Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.6/0.8 amps, 60 Hz, 3 phase. Textron Power Transmission, ratio: 25, 69 rpm (final). Conveyor infeed/exit height: 35-1/2 in. Overall dimensions: 13 ft. 11 in. L x 79 in. W x 44 in. H. (ACN250).
Product Details
- Stock No: HDAF607.79
- Manufacturer: Safeline Inc.
- Model: PPH/12X05/SS/100-300/HD/V3
- Serial Number: 52024
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!