- Product Details
Samson Valve Assembly
(6) Samson Valve Assembly. Electrical Box 763, Input 4-2MA, Model 14763-00110032110.00, (Valve 1) S/N 593292, (Valve 2) S/N 593315, (Valve 3) S/N 593450, (Valve 4) 593452. Samson/3244-01-216WCB, Size 3, C1-150, CV-95-LN-ME-D, Samson-3271-01-350C, S-15, R-20-34. Inlets/Outlets (3) 3 in. Flinches (3) 7-1/2 in. Overall measurements 10 in. W, 13 in. L, 22 in. H. Brand new, never been installed. Replacement cost on similar Models is $5,299
- Stock No: QCAI495.3a
- Manufacturer: Samson
- Model: 14763-00110032110.00
- Serial Number: 593292
- Motor Included? No
- Length (Inches): 13
- Width (Inches): 10
- Height (Inches): 22
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









