Samson Valve Assembly

Samson Valve Assembly

Samson Valve Assembly. 3767. Model 0000112001.02. S/N 510454. Samson 3241-07-216WCB. CI-300. CN70 EP ME. Size 2-1/2. Inlets/Outlets (2) 2-1/2 in. with (2) 7-1/2 in. flenches. Overall measurements 10 in. W, 12 in. L, 22 in. H. Replacement cost on similar Models is $5,299

Product Details
  • Stock No: QCAI497.5a
  • Manufacturer: Samson
  • Model: 112001.02
  • Serial Number: 510454
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 10
  • Height (Inches): 22
Additional Product Details
Samson Valve Assembly
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed