S.A.T. Co. Reactor- 120 Gallons

S.A.T. Co. Reactor- 120 Gallons

S.A.T. Co. Reactor- 120 Gallons. Model J3557. S/N NJ STD 224. Inside dimensions: 29 in. L x 27 in. W x 45 in. H. Jacket: MAWP 75 lbs, max temp 650 °F. HDSB-511 jacket only. Inlets/outlets: (2) 2 in., (2) 4 in. sight glass, (1) 3 in. sight glass, (1) 1/2 in., (1) 3/8 in. Manway dia: 15 in. Overall dimensions: 38 in. L x 36 in. W x 71 in. H.(HB2)

Product Details

  • Stock No: OI146.
  • Manufacturer: S.A.T. Co.
  • Model: J3557
  • Serial Number: NJ STD 224

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets/outlets: (2) 2 in., (2) 4 in. sight glass, (1) 3 in. sight glass, (1) 1/2 in., (1) 3/8 in.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 36
  • Height (Inches): 71

Additional Product Details

S.A.T. Co. Reactor- 120 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed