Schmidt 4-Effect Evaporation System

Schmidt 4-Effect Evaporation System

Schmidt Model 4-Effect Plate Evaporator with (4) Heaters, Related Controls. Originally designed for clarified apple and pear juice, feed rate 41,000 LBS/HR, inlet temp 120-140F, inlet concentration 10 percent TS, evaporation rate 35,300 LBS/HR, final concentration 72 percent TS, concentrate outlet temp 50F, concentrate flow rate 5,680 LBS, HR, steam consumption 7,500 LBS/HR at 125 PSIG.

Product Details

  • Stock No: SSFA256
  • Manufacturer: Schmidt

Evaporator Details

  • Evaporator Type: Rising/Falling Film
  • # of Effects: 4
  • LBS per HR of Evaporation Removal: 35300
  • Skid Mounted: Yes
  • Evaporator Components Included: (4) Heaters, related controls

Micro Panel Details

  • Micro Control Panel Included? Yes

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Schmidt 4-Effect Evaporation System

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed