- Product Details
Schneider Electric Solid State Screw Compressor Motor Starter (400 HP, 460 Volts, 60 Hz)
Schneider Electric Solid State Screw Compressor Starter. SO Number: MS00002459. WO Number: JCS0038980. Drawing No: 218848. Power Supply: 460 Volts, 60 Hz, 3 Ph. Largest Hp: 400 Max, 480 FLA Max. Total: 405 HP Max, 494.1 Max FLA. Withstand: 65kA.
Product Details
- Stock No: KIN12B
- Manufacturer: Schneider Electric
- Serial Number: MS00002459
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 48
- Height (Inches): 120
- Weight (LBS): 1,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2015
- Year Removed from Production: 2024
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























