Sew-Eurodrive Agitator Drive

Sew-Eurodrive Agitator Drive

Sew-Eurodrive Agitator Drive. Model: RF133R70DV132S4. Type: DFV132S4. S.O: 860040860.0.01.86.001. Motor specifications: 5 hp, 1720 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. Sew-Eurodrive RF133 Gear Reducer. Ratio: 228. 7.5 rpm (final), 42,000 lb-in. torque. Shaft diameter: 3 ¾ in. Flange dimensions: 18 in. dia. with (8) ¾ in. thru-holes at 6 in. center distances. Overall dimensions: 1 ft. 6 in. dia. x 4 ft. H. (ACN55)

Product Details

  • Stock No: FA-182.1
  • Manufacturer: SEW-EURODRIVE
  • Model: RF133R70DV132S4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sew-Eurodrive Agitator Drive
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed