Sew-Eurodrive Agitator Drive
Sew-Eurodrive Agitator Drive
Sew-Eurodrive Agitator Drive. Type: DFV132S4. S.O: 860040860.0.01.86.001. Motor specifications: 5 hp, 1720 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Reducer, 228 ratio, 7.5 rpm (final), 42,000 lb-in. torque. Shaft diameter: 3-3/4 in. Flange dimensions: 18 in. dia. with (8) 3/4 in. thru-holes at 6 in. center distances. Overall dimensions: 18 in. dia. x 48 in. H.
Product Details
- Product ID: 8095
- Stock No: OI108.
- Manufacturer: Sew-Eurodrive
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Sew-Eurodrive Agitator Drive. Type: DFV132S4. S.O: 860040860.0.01.86.001. Motor specifications: 5 hp, 1720 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Reducer, 228 ratio, 7.5 rpm (final), 42,000 lb-in. torque. Shaft diameter: 3-3/4 in. Flange dimensions: 18 in. dia. with (8) 3/4 in. thru-holes at 6 in. center distances. Overall dimensions: 18 in. dia. x 48 in. H.
- manufacturer: Sew-Eurodrive
- name: Sew-Eurodrive Agitator Drive
- product_id: 8095
- stock_no: OI108.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.