Shell and Tube Ammonia Water Chillers

Shell and Tube Ammonia Water Chillers

Shell and tube heat exchanger with ammonia surge drum. Previously used for pre-chilling water in an ice making application. Nameplates are missing. Top mounted ammonia surge drum was removed from the heat exchanger. Quantity available: 1. Diameter: 30 inches. Sidewall length: 14 feet.

Product Details
  • Stock No: EZPR10-01
  • Manufacturer: Not Specified
Chiller Details
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 30
Additional Product Details
  • Previously Used With: Previously used for pre-chilling water in an ice making application.
  • Known Issues or Problems: Nameplates are mssing. Top mounted ammonia surge drum was removed from the heat exchanger.
Shell and Tube Ammonia Water Chillers
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed