- Product Details
Shell and Tube Heat Exchanger - 7.85 sq. ft.
Shell and tube heat exchanger, 316 stainless steel on tube side. 8 square ft., (3) 1 in. x 10 ft. long tubes, vertical, 1 pass, 0A dim = 3-1/2 in. diameter by 11 ft. long.
Product Details
- Stock No: 8.BR-398.2
- Manufacturer: Not Specified
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 7.85
- Number of Passes: 1
- Tube Material: 316 Stainless Steel
- Number of Tubes: 3
- Tube Diameter (inches): 3.5
- Tube Length (inches): 132
- Inlets & Outlets Description: Inlets: (3) 3/4 in. dia. stainless steel tubes, (1) 3/4 in. dia. NPT (female, cover), (1) 3/4 in. dia. NPT (female, pressure relief), (1) 1 in. dia. NPT (female, shell). Outlets: (1) 3/4 in. dia. NPT (female, pressure relief), (1) 1 in. dia
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Width (Inches): 3.5
- Height (Inches): 132
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















