- Product Details
Shell and Tube Heat Exchanger
Shell and Tube Heat Exchanger. Both Sides are Flanged with on a 8.75 in. On a Steel base Frame. Missing data plate.
Product Details
- Stock No: BRUC04
Shell & Tube Details
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 105
- Width (Inches): 35
- Height (Inches): 66
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!