Shick Tube-Veyor Corporation Auto-Jet Dust Collector

Shick Tube-Veyor Corporation Auto-Jet Dust Collector

Shick Tube-Veyor Corporation Auto-Jet Dust Collector. Model: 58AJ-16. S/N: FC-5566-3A. Style C. NEMA IV. 16 oz. Polyester Bag. Cloth area: 116 sq. ft. Number of bags: 16. Bag dimensions: 6 in. dia. x 70 in. H. Compressed air required is 5.8 SCFM, Construction: carbon steel. 8 in. dia bottom mixer. U.S. Electric Motor, 3/4 hp, 1150 rpm, 230/460 v, 3.2/1.6 amps, 60 Hz, 3 phase. Torqube, input hp: 84, input rpm: 1750, gear ratio: 60.1, output torque: 1190, final rpm 19. Inlets: (1) 39-1/2 in. W x 29-1/2 in. W access door. Outlet: (1) 12 in. dia. exhaust opening. Overall dimensions: 62-1/2 in. L x 44 in. W x 135 in. H. (ACN135).

Product Details

  • Stock No: HDAF902.1
  • Manufacturer: Shick
  • Model: 58AJ-16
  • Serial Number: FC-5566-3A

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1150
  • Motor Voltage: 230/460
  • Motor Amps: 3.2/1.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 62.5
  • Width (Inches): 44
  • Height (Inches): 135
  • ACN: 135

Additional Product Details

Shick Tube-Veyor Corporation Auto-Jet Dust Collector
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed