- Product Details
Shick-Tuthill Vacuum & Blower Conveyor
Tuthill Vacuum & Blower Systems: Model: 3006-2112, Serial No: 152829070., Lesson Motor: CC: 005A, CatNo: G150140.60, Model: C215T17FB45C, Duty: Cont, Max Amb: 40, Volt: 208-230/460, Amps: 26.7-25.2/12.6, Rpm: 1760, Pf: 83.0, Nom Eff: 89.5, Frame: 215T, Encl: TEFC, Design: B, Date: D2006, Serial No: 060372, Pe Brg: 6308, OPE Brg: 6306, Weight: 176lbs
Product Details
- Stock No: OTIS54
- Manufacturer: Shick/ Tuthill
- Model: 3006-2112
- Serial Number: 152829070
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 107.5
- Motor RPM: 17,601,465
- Motor Voltage: 208-230/460, 190/380
- Motor Amps: 26.7-25.2/12.6, 23.2/11.6
- Motor Hertz (Hz): 60/50
- Motor Phases: 3
- Motor Frame Size: 215T
Dimensions:
- Length (Inches): 73
- Width (Inches): 31
- Height (Inches): 55
- Weight (LBS): 1,200
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!