Siemens Premium Efficiency 21 Plus Electric Motors- 15 HP

Siemens Premium Efficiency 21 Plus Electric Motors- 15 HP

(2) Siemens Premium Efficiency 21 Plus Electric Motors- 15 HP. S/N's: 2726380001 and 2726380001-2. Type: RGZESD. Order No: 1LA92542YK60. Motor specifications: 3530 rpm, 460 V, 17 amps, 60 Hz, 3 phase. Frame: 254T. Class Insul: F. Nema design: B. Overall dimensions: 24 in. L x 18 in. W x 11 in. H.

Product Details

  • Stock No: DPCO411.2a
  • Manufacturer: Siemens
  • Serial Number: 2726380001 and 2726380001-2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 15
  • Motor RPM: 3530
  • Motor Voltage: 460
  • Motor Amps: 17
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 18
  • Height (Inches): 11

Additional Product Details

Siemens Premium Efficiency 21 Plus Electric Motors- 15 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed