Siemens RGE1 Induction Electric Motor (100 HP, 1,770 RPM, 460 V)
Siemens Epact Plus Induction Motor. Type: RGE1. Serial No: MB80168903001. Power Supply: HP: 100, Amps: 112.0, RPM:1770, Volts: 460, Hz: 60, Ph: 3, Frame: 404T.
Product Details
- Stock No: JHK01B
- Manufacturer: Siemens
- Model: RGE1
- Serial Number: MB80168903001
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 100
- Motor RPM: 1,770
- Motor Voltage: 460
- Motor Amps: 112.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404T
Dimensions:
- Length (Inches): 42
- Width (Inches): 40
- Height (Inches): 32
- Weight (LBS): 950
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: No
- Previously Used With: Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!