Siemens WYE Delta Closed Transition Starter - 250 HP

Siemens WYE Delta Closed Transition Starter - 250 HP

Siemens WYE Delta Closed Transition Starter. P.O. No: 1076, S.O. No: 1687022. Motor capacity: 250 HP, 460V, 1.15 S.F., 286 FLA, 60 Hz, 3 phase. Overall dimensions: 3 ft. L x 15 in. W x 4 ft. 9 in. H.(ACN195).

Product Details
  • Stock No: NOI1121
  • Manufacturer: Siemens
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Other Motor Starter
Previous Refrigerant
Motor Details
  • # Motors: 0
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 250
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 15
  • Height (Inches): 57
  • ACN: 195
Additional Product Details
Siemens WYE Delta Closed Transition Starter - 250 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed