SIHI Liquid Ring Vacuum Pump

SIHI Liquid Ring Vacuum Pump

Sihi Liquid Ring Vacuum Pump. Model: LPHA 45312. S/N: 3014 304. Capacity: 3 gpm. Max. input horsepower: 7.5. Max. Input rpm: 1750. Vacuum: 20 in. Hg. Airflow: 102 scfm. Baldor Industrial Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. Sihi pumps offer high vacuum performance with low noise and vibration levels. Great for drying, distillation, deaeration, evisceration, extrusion, vapor recovery, evaporative crystallization, vacuum packaging, and as central vacuum systems. Inlets/outlets: (2) 1-1/2 in. dia. ports with 5 in. dia. flanges, each with (4) 1/2 in. dia. attachment holes at a center-to-center distance of 2-3/4 in. Overall dimensions: 42 in. L x 19 in. W x 19 in. H.

Product Details

  • Stock No: IME37.10
  • Manufacturer: SIHI
  • Model: LPHA 45312
  • Serial Number: 3014 304

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SIHI Liquid Ring Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed