Sine SPS-20 Positive Displacement Pump (5 HP, 18 GPM Max)

Sine SPS-20 Positive Displacement Pump (5 HP, 18 GPM Max)

Maso Sine Stainless Steel Positive Displacement Pump, model: SPS-20, ID 209, serial 10930SP-001. Reliance motor: 5 HP, 1730 RPM, 230/460V, 14/7 amps, 60 Hz, 3-phase. SPS2 specs: flow 0.03 gallons/rev, 217 PSI max, 18 GPM at max 600 rpm, 0.25 inch max particle size, 2 inch ports, -40F-212F temp range. Note this unit is direct drive and will need to have a VFD to slow the motor speed to 600 RPM or less.

Product Details

  • Stock No: JBTC09
  • Manufacturer: Sine
  • Model: SPS-20
  • Serial Number: 10930SP-001

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 18
  • Max Speed RPM: 600
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 212
  • Maximum Pressure MAWP (PSI): 217
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Tri-Clamp

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 1730
  • Motor Voltage: 230/460
  • Motor Amps: 14/7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

Sine SPS-20 Positive Displacement Pump (5 HP, 18 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed