Single Shell Fiberglass Holding Tank

Single Shell Fiberglass Holding Tank

Single Shell Fiberglass Holding Tank. Inside straight wall dimensions: 7 ft. 10 in. x 1 ft. 10 - 1/2 in. W x 1 ft. 4 in. H. Outlets: (1) 2 In. dia. NPT fitting, (1) 3 in. dia. NPT fitting. Overall dimensions: 8 ft. 3-1/2 in. L x 3 ft. 3 in. W x 2 ft. H.

Product Details

  • Stock No: AAMG262A.a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Major Grocery Chain
Single Shell Fiberglass Holding Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed