Single Shell Tank -160 Gallon

Single Shell Tank -160 Gallon

Single Shell Tank -160 Gallon. Stainless steel. (1) 3 in. inlet and (1) 4 in. outlet, 9 in. dia. x 24 in. H tube along side with 2 x 2-1/2 in. Inlet/outlet. Inside dimensions 36-1/2 in. dia. x 39 in. H. (4) legs 12 in. Overall dimensions 49 in. L x 44 in. W x 58 in. H.

Product Details

  • Stock No: 7a.129
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: (1) 3 in. inlet and (1) 4 in. outlet, 9 in. dia. x 24 in. H tube along side with 2 x 2-1/2 in. Inlet/outlet

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 44
  • Height (Inches): 58

Additional Product Details

Single Shell Tank -160 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed