Single Wall Tank Stainless Steel 2800 Gallon
Single Wall Tank Stainless Steel 2800 Gallon
Domed top, domed bottom 2,800 gallon stainless steel single shell tanks, 11 ft.3 in. tall (tank sidewall plus domed top and bottom) plus legs and agitator, 7 ft. diameter. Gear box Falk, Model 21-4ebz4-16a7, mo# 6010 -0804, input rpm 1,750 output 11, ratio 158.6, size 2 in., 184 hp date 4/60 electric motor 3 hp.
Product Details
- Product ID: 5806
- Stock No: SFF601b.12
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Domed top, domed bottom 2,800 gallon stainless steel single shell tanks, 11 ft.3 in. tall (tank sidewall plus domed top and bottom) plus legs and agitator, 7 ft. diameter. Gear box Falk, Model 21-4ebz4-16a7, mo# 6010 -0804, input rpm 1,750 output 11, ratio 158.6, size 2 in., 184 hp date 4/60 electric motor 3 hp.
- manufacturer: Not Specified
- name: Single Wall Tank Stainless Steel 2800 Gallon
- product_id: 5806
- stock_no: SFF601b.12
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.