Snap-On Plasma Cutter

Snap-On Plasma Cutter

Snap On Plasma Cutter. YA 5550. Input: 208/230 volt, 60 hz, 66.6/60.2 amps, 13.9 KVA. Output: 80 volt, 55 amps (DC), 50% Duty Cycle, 260 volt max OCV. Model 118-014. Overall dimensions: 26-½ in. W, 36 in. L, 43-½ in. H.

Product Details

  • Stock No: HDNP744.8
  • Manufacturer: Snap On
  • Model: YA 5550

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Snap-On Plasma Cutter

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed