Snyder General / McQuay Air cooled Chiller 125 Ton

Snyder General / McQuay Air cooled Chiller 125 Ton

1990 Snyder General / McQuay Air cooled Chiller 125 Tons. Model ALRC125C. S/N 5VJ0178900. Refrigerated System. (4) 35 hp Compressors, 56 RLA, 283 LRA (EA), 460 V, 60 Hz, 3 phase, (12) Cond. Fan Motor. 1 hp, 2.0/5.6 Fla, 9.9/14.5 LRA, 230/460 V, 60 Hz, 1 phase, (4) Crankcase HTRS. 0.87 A, 115 V, 60 Hz, 1 phase. (1) Evaporator HTRS. 3.2 A, 115 V, 60 Hz, 1 phase, single Power Supply, All Loads, 267 amps (min.), 300 amps (max.), 460 V, 60 Hz, 3 phase R-22 refrigerant, 141 lb. charge. Inlet: (1) 8 bolt 6 in. dia. flange. Outlet: (1) 6 in. dia. bolt. Overall dimensions: 18 ft. 8 in. L x 91 in. W x 92 in. H. (ACN400)

Product Details
  • Stock No: cDPLS228.23
  • Manufacturer: Snyder General
  • Model: ALRC125C
  • Serial Number: 5VJ0178900
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Snyder General / McQuay Air cooled Chiller 125 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed