Soft Serve Ice Cream Dispenser Model 204

Soft Serve Ice Cream Dispenser Model 204

Polar Express Systems. Soft Serve Ice Cream Dispenser, Commercial Refrigerator and/ or freezer. Model 204, S/N 0227, 110 V, 8.6 amps, frequency 60 Hz, Refrigerant R12/Amount-8oz, 946 watts, 930 BTU. Inside dimensions: 22-1/2 in. L x 28-1/2 in. W x 52-1/2 in. H. Overall dimensions: 38 in. L x 33 in. W x 69 in. H.

Product Details

  • Stock No: HDWD500.
  • Manufacturer: Polar Express Systems.
  • Model: 204,
  • Serial Number: 227

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Soft Serve Ice Cream Dispenser Model 204
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed